Zoro Homepage

PERF PANEL(JIC B SERIES) 4.8X2.8 CS-WHT

  • Mfr # P0604PP

  • Zoro # G6994349


product price: $9.35
/ea

Key Features

Material
Carbon Steel
Height
5 in
Finish
Smooth Hybrid Paint
Width
2.880 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0604PP
Zoro #
G6994349
UPC #
786725873289
Country of Origin
United States

Dimensions

Height
5 in
Width
2.880 in
Each - Width
2.880 in
Actual Width
2.88 in
Actual Height
4.88 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Color
White
Application
For use with JIC enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish Type
Smooth Hybrid Paint
Construction
Non-Flanged
Shape
Rectangle
Special Features
Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Mounting Type
Mounting Holes
Type
Back Panel
Series
P
Mounting
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.