Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERF PANEL(JIC B SERIES) 4.8X4.8 CS-WHT

  • Mfr # P0606PP

  • Zoro # G6996878


product price: $11.35
/ea

Key Features

Material
Carbon Steel
Height
5 in
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Application
For use with JIC enclosures.
Width
4.880 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0606PP
Zoro #
G6996878
UPC #
786725873296
Country of Origin
United States

Dimensions

Height
5 in
Width
4.880 in
Actual Height
4.88 in
Each - Width
4.880 in
Actual Width
4.88 in

Details

Material
Carbon Steel
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Application
For use with JIC enclosures.
Finish
Smooth Hybrid Paint
Color
White
Special Features
Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Series
P
Shape
Rectangle
Mounting
Mounting Holes
Construction
Non-Flanged
Type
Back Panel
Mounting Type
Mounting Holes
Finish Type
Smooth Hybrid Paint

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.