Zoro Homepage

PERF PANEL(N1/3R/4/12) 13X9 CS-WHT

  • Mfr # NP1612PP

  • Zoro # G6995505


product price: $36.25
/ea

Key Features

Material
Carbon Steel
Height
1 in
Color
White
Width
9.500 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1612PP
Zoro #
G6995505
UPC #
786725866236
Country of Origin
United States

Dimensions

Height
1 in
Width
9.500 in
Actual Width
9.5 in
Actual Height
0.5 in
Each - Width
9.500 in

Details

Material
Carbon Steel
Color
White
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Mounting
Mounting Holes
Finish Type
Smooth Hybrid Paint
Construction
Non-Flanged
Type
Back Panel
Special Features
Series
NP
Shape
Rectangle
Mounting Type
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.