Zoro Homepage

PERF PANEL(N1/3R/4/12) 21X17 CS-WHT

  • Mfr # NP2420PP

  • Zoro # G6995514


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Width
19.250 in
Finish
Smooth Hybrid Paint
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2420PP
Zoro #
G6995514
UPC #
786725866274
Country of Origin
United States

Dimensions

Height
1 in
Width
19.250 in
Actual Height
1.375 in
Actual Width
19.25 in
Each - Width
19.250 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Shape
Rectangle
Type
Back Panel
Mounting
Mounting Holes
Construction
Flanged
Special Features
Finish Type
Smooth Hybrid Paint
Series
NP
Mounting Type
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.