
PERF PANEL(N1/3R/4/12) 33X33 CS-WHT
Mfr # NP3636PP
Zoro # G6991180
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
1 in
Color
White
Width
35.250 in
Finish
Smooth Hybrid Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP3636PP
Zoro #
G6991180
UPC #
786725866342
Country of Origin
United States
Dimensions
Height
1 in
Width
35.250 in
Each - Width
35.250 in
Actual Height
1.375 in
Actual Width
35.25 in
Details
Material
Carbon Steel
Color
White
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Construction
Flanged
Type
Back Panel
Finish Type
Smooth Hybrid Paint
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Special Features
Shape
Rectangle
Series
NP
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.