
PERF PANEL(N1/3R/4/12) 57X33 CS-WHT
Mfr # NP6036PP
Zoro # G6999669
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
1 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Width
33.750 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP6036PP
Zoro #
G6999669
UPC #
786725866373
Country of Origin
United States
Dimensions
Height
1 in
Width
33.750 in
Each - Width
33.750 in
Actual Height
1.375 in
Actual Width
33.75 in
Details
Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Type
Back Panel
Mounting
Mounting Holes
Series
NP
Mounting Type
Mounting Holes
Construction
Flanged
Finish Type
Smooth Hybrid Paint
Shape
Rectangle
Special Features
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.