
PERF PANL N1C/RHC/WAGIE 8.25X6.25 CS-WH
Mfr # N1P0810PP
Zoro # G7339424
product price: $10.55
/eaKey Features
For Use With
Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE
Type
Back Panel
Bus Material
Carbon Steel
Color
White
Material of Construction
Non-Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1P0810PP
Zoro #
G7339424
UPC #
786725866021
Country of Origin
United States
Dimensions
Width
19.25 in
Height
1 in
Actual Height
0.625 in
Details
Item
Back Panel
For Use With
Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE
Type
Back Panel
Bus Material
Carbon Steel
Color
White
Material of Construction
Non-Flanged
Material
Carbon Steel
Features
Application
Used for mounting lightweight control components.
Mounting
Mounting Holes
Series
N1P
Finish Type
Smooth Hybrid Paint
Mounting Type
Mounting Holes
Construction
Non-Flanged
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.