Pole Mount Kit, Carbon Steel, Pole Mount Kit Box Type
Mfr # PMKLRG
Zoro # G9555485
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Box Type
Pole Mount Kit
Color
Gray
Accessory Type
Pole Mount Kit,Large,24-36",CS Gray
Certified Listed
UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMKLRG
Zoro #
G9555485
UPC #
786725883196
Country of Origin
United States
Dimensions
Nominal Width
6.000 in
Details
Item
Pole Mount Kit
Material
Carbon Steel
Box Type
Pole Mount Kit
Color
Gray
Accessory Type
Pole Mount Kit,Large,24-36",CS Gray
Certified Listed
UL Recognized
Features
Universal design provides flexibility across various enclosure widths; Patent pending design allows for single person installation; 14 in. maximum pole diameter; Maximum weight limit of 350 lbs
Description
Pole Mount Kit,Large,24-36 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.