Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRF PNL N1C/RHC/WAGIE 10.25X12.25 CS-WH

  • Mfr # N1P1214PP

  • Zoro # G7339047


product price: $20.15
/ea

Key Features

Bus Material
Carbon Steel
Material of Construction
Non-Flanged
Type
Back Panel
Material
Carbon Steel
Width
13.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P1214PP
Zoro #
G7339047
UPC #
786725866069
Country of Origin
United States

Dimensions

Width
13.000 in
Height
1 in
Actual Height
0.625 in

Details

Item
Panel
Bus Material
Carbon Steel
Material of Construction
Non-Flanged
Type
Back Panel
Material
Carbon Steel
Color
White
Features
White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Application
Used for mounting lightweight control components.
Mounting
Mounting Holes
Series
N1P
Finish Type
Smooth Hybrid Paint
Construction
Non-Flanged
Mounting Type
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.