Zoro Homepage

PRF PNL N1C/RHC/WAGIE 10.25X18.25 CS-WH

  • Mfr # N1P1220PP

  • Zoro # G7338934


product price: $28.35
/ea

Key Features

Height
1 in
Type
Back Panel
Bus Material
Carbon Steel
Material of Construction
Non-Flanged
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P1220PP
Zoro #
G7338934
UPC #
786725866083
Country of Origin
United States

Dimensions

Height
1 in
Width
19.25 in
Actual Height
1.375 in
Actual Width
19.25 in

Details

Item
Back Panel
Type
Back Panel
Bus Material
Carbon Steel
Material of Construction
Non-Flanged
Material
Carbon Steel
Color
White
Features
White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Mounting
Mounting Holes
Application
Used for mounting lightweight control components.
Mounting Type
Mounting Holes
Construction
Non-Flanged
Series
N1P
Finish Type
Smooth Hybrid Paint
For Use With
Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.