Zoro Homepage

Pushbutton Enclosure, 22mm, 1 Hole, Steel

  • Mfr # PBGX1

  • Zoro # G2361055


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBGX1
Zoro #
G2361055
UPC #
786725431809
Country of Origin
United States

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
3.25 in H x 2.75 in W x 3.50 in D
Height
3.25 in
Width
2.75 in
Depth
3.5 in
Actual Height
3.250 in
Actual Depth
3.5 in
Actual Width
2.750 in
Overall Width
3 in
Overall Depth
4 in
Panel Cutout Diameter
22 mm
Overall Height
3 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.25 in H x 2.75 in W x 3.50 in D, Hole Size 22 mm, Material Carbon Steel, Height 3.25 in, Width 2.75 in, Depth 3.5 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Miniature, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.