Zoro Homepage

Pushbutton Enclosure, 30mm, 1 Hole, Steel

  • Mfr # PSL1

  • Zoro # G0308086


product price: $59.45
/ea

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL1
Zoro #
G0308086
UPC #
786725434053
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
4.00 in H x 2.50 in W x 2.50 in D
Height
4 in
Width
2.5 in
Depth
2.5 in
Actual Depth
2.5 in
Actual Width
2.500 in
Overall Width
3 in
Panel Cutout Diameter
30 mm
Overall Height
4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
3 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Carbon Steel
Number of Holes
1
NEMA Rating
12, 13
Color
Gray
Mounting Style
External Plates
Includes
Captive Cover Screws, Closed Cell Oil Resistant Gasket
Type
Slimline
Standards
cULus, UL Listed
Features
Fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Grounding provisions provided.
Certified Listed
cULus
Series
PSL
Construction
Continuously Welded Seams
Finish Type
Polyester Powder
Listings
UL, CSA
Standard
cULus
Cubic Capacity
36 cu.in
UL Listed
Yes
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provides protection from dust, dirt, oil, and water. This "Slimline" model is designed for conditions where enclosures must fit within very limited areas.
Mounting Type
External Mounting Plates
Cover Type
Pushbutton;Screw
Mounting
External Mounting Plates
Products By Industry
Electrical
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.00 in H x 2.50 in W x 2.50 in D, Hole Size 30 mm, Material Carbon Steel, Height 4 in, Width 2.5 in, Depth 2.5 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Slimline, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.