Shop WIEGMANN
See all product information
Create Account
PushButtonEnclosure, 30mm, 3Holes, Steel
- Mfr # WPBA3
- Zoro # G1173164
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Number of Columns
1
Hole Size
30 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPBA3
- Zoro #
- G1173164
- UPC #
- 786725436651
- Country of Origin
- United States
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- Steel
- Number of Holes
- 3
- NEMA Rating
- 12, 13
- Color
- Gray
- Includes
- Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud
- Type
- Sloping Front
- Standards
- cULus
- Mounting Style
- External Feet
- NEMA Enclosure Rating
- 12, 13
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Hole Size
- 30 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Dimensions
- 3.50 in H x 7.75 in W x 4.78 in D
- Height
- 3.5 in
- Width
- 7.75 in
- Depth
- 4.78 in
- Overall Depth
- 4 3/4 in
- Panel Cutout Diameter
- 30 mm
- Overall Height
- 3 1/2 in
- Overall Width
- 7 3/4 in
- Compatible Conduit Size - Maximum
- No Conduit Entrance Holes Provided
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 7.75 in W x 4.78 in D, Hole Size 30 mm, Material Steel, Height 3.5 in, Width 7.75 in, Depth 4.78 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Type Sloping Front, Mounting Style External Feet, Standards cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.