Qr Latch Cover, Fiberglass, Electrical Box Type
Mfr # HW-J121005CHQR
Zoro # G0832435
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Nominal Length
12 in
Nominal Width
10 in
Nominal Depth
5 in
Box Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-J121005CHQR
Zoro #
G0832435
UPC #
786725857258
Country of Origin
United States
Dimensions
Nominal Length
12 in
Nominal Width
10 in
Nominal Depth
5 in
Length
13.56 in
Width
10 in
Depth
5 in
Height
12 in
Actual Depth
5.21 in
Actual Width
11.43 in
Actual Height
13.56 in
Details
Item
Qr Latch Cover
Material
Fiberglass
Box Type
Electrical
Color
Gray
Certified Listed
cULus
Mounting Type
Wall Mount
Features
Constructed of molded fiberglass; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Description
Qr Latch Opq Cvr Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.