Quick Release Padlock Latch Electrical Enclosures, 10 in H, 4 in D, 8 in W, 1, 12, 3R, 4, 4X, 6P

  • Mfr # HW-PCC100804CHQR

  • Zoro # G805934934


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-PCC100804CHQR
Zoro #
G805934934
UPC #
786725877430
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Natural
Mounting
Wall
Cover Style
Clear
Series
Polycarbonate
Solid / Clear Cover
Clear
Enclosure NEMA Rating
12, 3R, 4, 4X
Material of Enclosure
Polycarbonate
IP Rating
IP66
Features
Constructed of Polycarbonate material; Clear continuous hinge cover with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
Enclosure Cover Type
Hinged
Standards
cULus, UL Listed
Weight
4.31 lb.
Gasket Material
Foam
Compatible Panel Model Number
HW-MP1008A, HW-P1008SPK
Environment - MERCH
Submersible
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlock Hasp, Finish Unfinished, Color Gray, IP Rating IP66, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.