Shop WIEGMANN
See all product information
Create Account
Quick Release Padlock Latch Electrical Enclosures, 12 in H, 6 in D, 10 in W, 4X, Fiberglass
- Mfr # HW-CC121006CHQR
- Zoro # G7339080
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW-CC121006CHQR
- Zoro #
- G7339080
- UPC #
- 786725856244
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Quick Release Padlock Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Mounting
- Wall
- Cover Style
- Clear
- Features
- Constructed of molded fiberglass; Clear continuous hinge cover with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
- Series
- Premier
Dimensions
- Nominal Width
- 10 in
- Nominal Height
- 12 in
- Nominal Depth
- 6 in
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.