Quick Release Padlock Latch Electrical Enclosures, 18 in H, 4 in D, 16 in W, 1, 12, 3R, 4, 4X, 6P
Mfr # HW-P181604CHQR
Zoro # G8362865
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
4 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-P181604CHQR
Zoro #
G8362865
UPC #
786725889266
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Natural
Mounting
Wall
Cover Style
Solid
Standards
cULus, UL Listed
Series
Polycarbonate
IP Rating
IP66, IP68
Features
Constructed of Polycarbonate material; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
Capacity
1152 cu.in
Compatible Panel Model Number
HHW-P1816SPK, HW-MP1816A
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Submersible
Gasket Material
Foam
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, IP68, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.