Zoro Homepage

Radiant Enclosure Heater, 8-21/32" H, 150W

  • Mfr # RH115230V150W

  • Zoro # G6618503


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
115V AC
Watts
150 W
Width
2 21/64 in
Height
8 21/32 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH115230V150W
Zoro #
G6618503
UPC #
-
Country of Origin
Italy

Dimensions

Width
2 21/64 in
Height
8 21/32 in
Length
2 13/32 in
Mounting Dimension
8-21/32 in H x 2-13/32 in W
Overall Length
8 7/10 in
Overall Height
2 2/5 in
Overall Width
2 3/10 in

Details

Heater Voltage
115V AC
Watts
150 W
Phase
Single
Thermostat
None
Item
Enclosure Heater
Standards
UL/cUL Recognized
Includes
DIN Rail Clip
Includes Thermostat
Thermostat Not Included
Heater Type
Radiant
Operating Voltage
115 to 230V AC
Wattage
150 W

Description

Radiant Enclosure Heater,8-21/32" H,150W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.