Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC0808
Zoro # G7505942
original price:
$29.43
65% off
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 10 in
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # SC0808
- Zoro # G7505942
- UPC # 786725866427
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 10 in |
Height | 10 in |
Length (Straight Wireway) | 1.0 in |
Each - Width | 8.000 in |
Details
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 8 in, Length 1 in, Width 8 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Aluminum (SA2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Round, Aluminum, Flush Cover (S1CFCAL)
- Wiegmann Electrical Box Covers