Replacement Lock, Lock Accessory, Chrome
- Mfr # WAEMKA4
- Zoro # G7486552
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Material
Chrome
Height
5.00"
Width
5 in
For Use With
NEMA 412C Enclosures
Application
Use to Replace Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAEMKA4
- Zoro #
- G7486552
- UPC #
- 786725865079
- Country of Origin
- China
- Item
- Replacement Lock
- Material
- Chrome
- For Use With
- NEMA 412C Enclosures
- Application
- Use to Replace Accessories
- Includes
- Assembly Hardware
- Finish
- Chrome plated
- Sub-Category
- Locking Accessories
- Accessory Type
- Lock
- Shell Material
- Chrome
- Traction Material
- Chrome
Dimensions
- Height
- 5.00"
- Width
- 5 in
- Length
- 1/2 in
- Overall Length
- 0.5 in
- Overall Height
- 5 in
- Overall Width
- 5 in
- Wire Rope Length
- 0.5 in
Description
Replacement Lock, Material Chrome, Finish Chrome Plated, For Use With NEMA 412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 5 in, Length 0.5 in, Width 5 in, Includes Assembly Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.