Replacement Lock, Lock Accessory, Chrome
- Mfr # N41214TTH
- Zoro # G7559386
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome
Color
Black
For Use With
NEMA 412C Enclosures
Width
2 in
Includes
Assembly Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N41214TTH
- Zoro #
- G7559386
- UPC #
- 786725702152
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 1 in
- Height
- 2.00"
- Overall Length
- 1 in
- Overall Width
- 2 in
- Overall Height
- 2 in
- Wire Rope Length
- 1 in
- Fits Chest Size
- T-Handle
Details
- Item
- Replacement Lock
- Material
- Chrome
- Color
- Black
- For Use With
- NEMA 412C Enclosures
- Includes
- Assembly Hardware
- Sub-Category
- Locking Accessories
- Finish
- Matte
- Application
- For NEMA 412 Enclosures
- Features
- T-Handle
- NEMA Enclosure Rating
- 12, 4
- Accessory Type
- Lock Kit
- Shell Material
- Chrome
- Wire Color
- Black
Description
Replacement Lock, Material Chrome, Finish Matte, For Use With NEMA 412C Enclosures, Sub-Category Locking Accessories, Application For NEMA 412 Enclosures, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware, Features T-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.