Screw Clamps Electrical Enclosures, 10 in H, 5 in D, 12 in W, 12, Carbon Steel

  • Mfr # B121005CHS

  • Zoro # G6998950


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
5 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B121005CHS
Zoro #
G6998950
UPC #
786725842735
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL, CSA
Features
Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Weight
12 lb.
Capacity
600 cu.in

Description

Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides protection fromdust, dirt, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.