
Screw Clamps Electrical Enclosures, 12 in H, 5 in D, 10 in W, 12, Carbon Steel
Mfr # B121005
Zoro # G6994610
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B121005
Zoro #
G6994610
UPC #
786725330805
Country of Origin
United States
Dimensions
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Screw Clamps
Cover Closure Type
Lift Off
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Features
Standards
UL, CSA
Weight
12 lb.
Application
The Hubbell Wiegmann B Series JIC box is a standard of the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, a
Capacity
600 cu.in
Description
The Wubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.