Screw Clamps Electrical Enclosures, 14 in H, 6 in D, 16 in W, 12, Carbon Steel
- Mfr # B161406CHS
- Zoro # G6994394
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B161406CHS
- Zoro #
- G6994394
- UPC #
- 786725842759
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Carbon Steel
- Closure Method
- Screw Clamps
- Cover Closure Type
- Hinged
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Standards
- UL, CSA
- Application
- Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
- Weight
- 21 lb.
- Capacity
- 1344 cu.in
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 14 in
- Nominal Depth
- 6 in
Description
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides protection fromdust, dirt, oil, and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.