Screw Clamps Electrical Enclosures, 20 in H, 7 in D, 20 in W, 12, 13, Steel

  • Mfr # B202007CH

  • Zoro # G3336873


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
7 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B202007CH
Zoro #
G3336873
UPC #
786725335114
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
7 in
Usable Opening Depth
6.88 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
External Mounting Feet
Series
B-CH
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Enclosure Cover Features
Screwdown Clamps
Interior Panel
3A922
Gasket
Seamless Polyurethane Poured in Place
Weight
35 lb.
Capacity
2800 cu.in
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Compatible Panel Model Number
NP2020, NP2020G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Screws, Finish Painted, Color Gray, Depth 7 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 3A922, Metal Gauge 14 ga, Wall Mounting, Series B-CH, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 6.88 in, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products