Screw Cover, 12 in. H x 8 in. W x 4 in. L, Carbon Steel

  • Mfr # SC081204G

  • Zoro # G2229404


product price:  $43.45
/ea

Key Features

Dimension
12 in. H x 8 in. W x 4 in. L
Height
12 in
Width
8 in
Knockouts
Yes
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC081204G
Zoro #
G2229404
UPC #
786725317356
Country of Origin
United States

Dimensions

Dimension
12 in. H x 8 in. W x 4 in. L
Height
12 in
Width
8 in
Depth
4 in
Length
4 in
Each - Width
8.000 in
Actual Depth
4.188 in
Actual Width
8.125 in
Actual Height
12.25 in

Details

Item
Screw Cover
Knockouts
Yes
Type
Enclosure
Mounting
Embossed Mounting Holes
Material
Carbon Steel
Finish
Galvanized
NEMA Enclosure Type
NEMA 1
Features
Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Mounting Type
Embossed Mounting Holes
Cable Entry
Knock Outs
Construction
Spot Welded
Cover Type
Screw Cover
Cubic Capacity
384 cu.in
Certified Listed
cULus
Standard
cULus
UL Listed
Yes
Nema Rating
1
Listings
UL, CSA
Finish Type
Galvanized

Description

N1 SCREW COVER 8X12X4 CRBN STL,GLV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.