Shop WIEGMANN
See all product information
Create Account
Screw Cover, 12 in. H x 8 in. W x 4 in. L, Carbon Steel
- Mfr # SC081204GNK
- Zoro # G2230935
product price:Â
$
29.49
/ea
Key Features
Dimension
12 in. H x 8 in. W x 4 in. L
Height
12 in
Width
8 in
Knockouts
No
Type
Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC081204GNK
- Zoro #
- G2230935
- UPC #
- 786725317363
- Country of Origin
- United States
- Item
- Screw Cover
- Knockouts
- No
- Type
- Enclosure
- Mounting
- Embossed Mounting Holes
- Material
- Carbon Steel
- Finish
- Galvanized
- NEMA Enclosure Type
- NEMA 1
- Features
- Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
- Application
- Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
- Nema Rating
- 1
- Construction
- Spot Welded
- UL Listed
- Yes
- Standard
- cULus
- Certified Listed
- cULus
- Cubic Capacity
- 384 cu.in
- Mounting Type
- Embossed Mounting Holes
- Cover Type
- Screw Cover
- Listings
- UL, CSA
- Finish Type
- Galvanized
Dimensions
- Dimension
- 12 in. H x 8 in. W x 4 in. L
- Height
- 12 in
- Width
- 8 in
- Length
- 4 in
- Depth
- 4 in
- Actual Depth
- 4.188 in
- Actual Height
- 12.25 in
- Actual Width
- 8.125 in
- Each - Width
- 8.000 in
Description
N1 SCREW COVER, NO KO 8X12X4 CS,GLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.