Screw Cover, 18 in. H x 18 in. W x 10 in. L, Carbon Steel

  • Mfr # SC181810GNK

  • Zoro # G2231678


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Dimension
18 in. H x 18 in. W x 10 in. L
Height
18 in
Width
18 in
Knockouts
No
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC181810GNK
Zoro #
G2231678
UPC #
786725846740
Country of Origin
United States

Dimensions

Dimension
18 in. H x 18 in. W x 10 in. L
Height
18 in
Width
18 in
Length
10 in
Depth
10 in
Actual Width
18.125 in
Actual Depth
10.125 in
Actual Height
18.125 in
Each - Width
18.000 in

Details

Item
Screw Cover
Knockouts
No
Type
Enclosure
Mounting
Mounting Holes
Material
Carbon Steel
Finish
Galvanized
NEMA Enclosure Type
NEMA 1
Features
Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Certified Listed
cULus
Construction
Tack Welded
UL Listed
Yes
Cover Type
Screw Cover
Standard
cULus
Cubic Capacity
3240 cu.in
Listings
UL, CSA
Nema Rating
1
Finish Type
Galvanized
Mounting Type
Mounting Holes

Description

N1 SCREW COVER, NO KO 18X18X10 CS,GLV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.