Shop WIEGMANN
See all product information
Create Account
Screw Cover, 24 in. H x 18 in. W x 10 in. L, Carbon Steel
- Mfr # SC182410NK
- Zoro # G2230472
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Dimension
24 in. H x 18 in. W x 10 in. L
Height
24 in
Width
18 in
Knockouts
No
Type
Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC182410NK
- Zoro #
- G2230472
- UPC #
- 786725315161
- Country of Origin
- United States
- Item
- Screw Cover
- Knockouts
- No
- Type
- Enclosure
- Mounting
- Mounting Holes
- Material
- Carbon Steel
- Color
- Gray
- Finish
- Smooth
- NEMA Enclosure Type
- NEMA 1
- Application
- Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
- Features
- Fabricated from 16 gauge and 14 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
- Cover Type
- Screw Cover
- Standard
- cULus
- Listings
- UL, CSA
- UL Listed
- Yes
- Mounting Type
- Mounting Holes
- Construction
- Tack Welded
- Nema Rating
- 1
- Finish Type
- Smooth
- Certified Listed
- cULus
- Cubic Capacity
- 4320 cu.in
Dimensions
- Dimension
- 24 in. H x 18 in. W x 10 in. L
- Height
- 24 in
- Width
- 18 in
- Length
- 10 in
- Depth
- 10 in
- Actual Depth
- 10.125 in
- Actual Width
- 18.125 in
- Each - Width
- 24.125 in
- Actual Height
- 24.125 in
Description
N1 SCREW COVER, NO KO 18X24X10 CS,GRY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.