
Screw Cover, 36 in. H x 30 in. W x 12 in. L, Carbon Steel
Mfr # SC303612GNK
Zoro # G2226902
product price:Â $420.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dimension
36 in. H x 30 in. W x 12 in. L
Height
36 in
Width
30 in
Knockouts
No
Type
Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC303612GNK
Zoro #
G2226902
UPC #
786725847518
Country of Origin
United States
Dimensions
Dimension
36 in. H x 30 in. W x 12 in. L
Height
36 in
Width
30 in
Length
12 in
Depth
12 in
Each - Width
30.000 in
Actual Width
30.125 in
Description
N1 SCREW COVER, NO KO 30X36X12 CS,GLV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.