Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cover, Gray, Carbon Steel

  • Mfr # SC061206

  • Zoro # G2229973


product price: $37.19
/ea

Key Features

Dimension
12 in. H x 6 in. W x 6 in. L
Height
12 in
Width
6 in
Knockouts
Yes
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC061206
Zoro #
G2229973
UPC #
786725312801
Country of Origin
Mexico

Dimensions

Dimension
12 in. H x 6 in. W x 6 in. L
Height
12 in
Width
6 in
Depth
6 in
Length
6 in
Actual Width
6.125 in
Actual Height
12.25 in
Each - Width
12.125 in

Details

Item
Screw Cover
Knockouts
Yes
Type
Enclosure
Mounting
Embossed Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Textured
NEMA Enclosure Type
NEMA 1
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Features
Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides.
Cubic Capacity
432 cu.in
UL Listed
Yes
Finish Type
Textured
Certified Listed
cULus
Nema Rating
1
Cover Type
Screw Cover
Listings
UL, CSA
Mounting Type
Embossed Mounting Holes
Cable Entry
Knock Outs
Standard
cULus
Construction
Spot Welded

Description

N1 SCREW COVER 6X12X6 CRBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.