Zoro Homepage

Screw Cover, Gray, Carbon Steel

  • Mfr # SC121804NK

  • Zoro # G2230007


product price: $69.15
/ea

Key Features

Dimension
18 in. H x 12 in. W x 4 in. L
Height
18 in
Width
12 in
Knockouts
No
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC121804NK
Zoro #
G2230007
UPC #
786725314317
Country of Origin
United States

Dimensions

Dimension
18 in. H x 12 in. W x 4 in. L
Height
18 in
Width
12 in
Depth
4 in
Length
4 in
Actual Height
18.125 in
Actual Depth
4.188 in
Actual Width
12.125 in
Each - Width
18.125 in

Description

N1 SCREW COVER, NO KO 12X18X4 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.