Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cover, Gray, Carbon Steel

  • Mfr # SC181810

  • Zoro # G2231206


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Dimension
18 in. H x 18 in. W x 10 in. L
Height
18 in
Width
18 in
Knockouts
Yes
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC181810
Zoro #
G2231206
UPC #
786725850389
Country of Origin
United States

Dimensions

Dimension
18 in. H x 18 in. W x 10 in. L
Height
18 in
Width
18 in
Depth
10 in
Length
10 in
Actual Height
18.125 in
Actual Depth
10.125 in
Each - Width
18.000 in
Actual Width
18.125 in

Details

Item
Screw Cover
Knockouts
Yes
Type
Enclosure
Mounting
Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Smooth
NEMA Enclosure Type
NEMA 1
Features
Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Cable Entry
Knock Outs
Certified Listed
cULus
Nema Rating
1
Cubic Capacity
3240 cu.in
Cover Type
Screw Cover
Standard
cULus
Construction
Tack Welded
Finish Type
Smooth
Listings
UL, CSA
Mounting Type
Mounting Holes
UL Listed
Yes

Description

N1 SCREW COVER 18X18X10 CRBN STL,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.