Zoro Homepage

Screw Cover, Gray, Carbon Steel

  • Mfr # SC363618NK

  • Zoro # G2226875


product price: $695.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dimension
36 in. H x 36 in. W x 18 in. L
Height
36 in
Width
36 in
Type
Enclosure
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC363618NK
Zoro #
G2226875
UPC #
786725884742
Country of Origin
United States

Dimensions

Dimension
36 in. H x 36 in. W x 18 in. L
Height
36 in
Width
36 in
Length
18 in

Details

Item
Screw Cover
Type
Enclosure
Material
Carbon Steel
Color
Gray
NEMA Enclosure Type
NEMA 1

Description

N1 SCREW COVER, NO KO 36X36X18 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.