
Screws and Clamps Electrical Enclosures, 16 in H, 6 in D, 14 in W
Mfr # BN4161406
Zoro # G6996150
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
Closure Method
Screws and Clamps
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4161406
Zoro #
G6996150
UPC #
786725377503
Country of Origin
United States
Dimensions
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Screws and Clamps
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Enclosure Cover Type
Lift Off
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Features
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Weight
22 lb.
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection where equipment is hosed down, very wet, or in outdoor applications.
Capacity
3584 cu.in
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Lift Off
Cover Style
Solid
Description
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.