Screws and Clamps Electrical Enclosures, 6 in H, 3 in D, 4 in W, 4, Carbon Steel
- Mfr # BN4060403
- Zoro # G6995137
product price:Â
$
88.19
/ea
Key Features
Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN4060403
- Zoro #
- G6995137
- UPC #
- 786725377152
- Country of Origin
- United States
Dimensions
- Nominal Width
- 4 in
- Nominal Height
- 6 in
- Nominal Depth
- 3 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Screws and Clamps
- Cover Closure Type
- Lift Off
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Silver
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Standards
- UL, CSA
- Weight
- 3.4 lb.
- Application
- Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection where equipment is hosed down, very wet, or in outdoor applications.
- Capacity
- 144 cu.in
Description
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.