Screws Electrical Enclosures, 10 in H, 10 in D, 120 in W, NEMA 3R, Carbon Steel

  • Mfr # RSCG1010120NK

  • Zoro # G2228178


product price:  $535.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
120 in
Nominal Height
10 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSCG1010120NK
Zoro #
G2228178
UPC #
786725880157
Country of Origin
United States

Dimensions

Nominal Width
120 in
Nominal Height
10 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
RSCG
Enclosure Cover Features
1/4 Turn Latch
Standards
cULus
Features
Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge

Description

Enclosure Cover Features 1/4 Turn Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products