Zoro Homepage

Screws Electrical Enclosures, 10 in H, 5 in D, 16 in W

  • Mfr # HW-D10165SC

  • Zoro # G7334129


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
10 in
Nominal Depth
5 in
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-D10165SC
Zoro #
G7334129
UPC #
786725878451
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
10 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Shallow depth enclosure with lift-off four-screw cover; Poured seamless gasket provides a water-tight and dust-tight seal
Solid / Clear Cover
Solid
Enclosure Cover Type
Lift Off
Material of Enclosure
Fiberglass
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Fiberglass
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Lift Off

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products