Screws Electrical Enclosures, 10 in H, 6 in D, 10 in W

  • Mfr # WA101006GSCG

  • Zoro # G6997806


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
Closure Method
Screws
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA101006GSCG
Zoro #
G6997806
UPC #
786725848720
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Standards
UL
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4
Features
Bodies and covers fabricated from 14 gauge G-9- grade galvanized steel; Seams are continuously welded and ground smooth; Covers contain closed cell oil resistant neoprene gasket; Enclosure comes with stainless steel cover screws which thread into seals wells to prevent liquid, dust, etc. from entering into the box through the screw holes; Ground stud located in door; No holes, knockout, or rear mounting holes
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Weight
10.5 lb.
Capacity
396 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4

Description

Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products