
Screws Electrical Enclosures, 10 in H, 6 in D, 12 in W
Mfr # WA101206GSCG
Zoro # G6999230
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
6 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA101206GSCG
Zoro #
G6999230
UPC #
786725310319
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Features
Enclosure NEMA Rating
NEMA 4
Standards
UL
Weight
12 lb.
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Capacity
637 cu.in
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.