
Screws Electrical Enclosures, 12 in H, 12 in D, 120 in W, 1, 3R, Carbon Steel
Mfr # RSCG1212120NK
Zoro # G2230576
product price:Â $632.99
/eaKey Features
Nominal Width
120 in
Nominal Height
12 in
Nominal Depth
12 in
NEMA Enclosure Rating
1, 3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSCG1212120NK
Zoro #
G2230576
UPC #
786725880027
Country of Origin
United States
Dimensions
Nominal Width
120 in
Nominal Height
12 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
RSCG
Standards
cULus
Enclosure Cover Features
1/4 Turn Latch
Features
Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge
Description
Enclosure Cover Features 1/4 Turn Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.