Zoro Homepage

Screws Electrical Enclosures, 12 in H, 3 in D, 11 in W

  • Mfr # PB16BC

  • Zoro # G6997648


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
11 in
Nominal Height
12 in
Nominal Depth
3 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB16BC
Zoro #
G6997648
UPC #
786725845484
Country of Origin
United States

Dimensions

Nominal Width
11 in
Nominal Height
12 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Features
Series
PB
Enclosure Cover Type
Screw On
Standards
UL, CSA
Solid / Clear Cover
Solid
Number of Holes
0
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 12
Weight
11 lb.
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Capacity
396 cu.in
Cover Closure Type
Screw On
Cover Style
Solid
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 12

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.