Screws Electrical Enclosures, 12 in H, 72 in D, 12 in W, 3R, Carbon Steel
- Mfr # RSCG121272GNK
- Zoro # G2231583
product price:Â
$
440.99
/ea
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
72 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSCG121272GNK
- Zoro #
- G2231583
- UPC #
- 786725875412
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 3R
- Enclosure Material
- Carbon Steel
- Closure Method
- Screws
- Cover Closure Type
- Slip On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Galvanized
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Standards
- UL, CSA
- Enclosure Cover Features
- 1/4 Turn Latch
- Application
- Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 12 in
- Nominal Depth
- 72 in
Description
Enclosure Cover Features 1/4 Turn Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.