
Screws Electrical Enclosures, 12 in H, 72 in D, 12 in W, NEMA 3R, Carbon Steel
Mfr # RSCG121272NK
Zoro # G2231775
product price:Â $440.99
/eaKey Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
72 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSCG121272NK
Zoro #
G2231775
UPC #
786725875351
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
72 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Enclosure Cover Features
1/4 Turn Latch
Standards
UL, CSA
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Description
Enclosure Cover Features 1/4 Turn Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.