Shop WIEGMANN
See all product information
Create Account
Screws Electrical Enclosures, 12 in H, 8 in D, 16 in W, 4, 4X, 12, 13, 304 Stainless Steel
- Mfr # WA121608GSCSS
- Zoro # G9555388
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
12 in
Nominal Depth
8 in
NEMA Enclosure Rating
4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA121608GSCSS
- Zoro #
- G9555388
- UPC #
- 786725880638
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 12, 13
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Material
- 304 Stainless steel
- Features
- Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided
- Standards
- cULus
- Capacity
- 1536 cu.in
- Application
- Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem.
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 12 in
- Nominal Depth
- 8 in
- Width
- 16.00"
Description
Screw Cover,N4X,Gasketed,12 x 16 x 8 In.,304 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.