
Screws Electrical Enclosures, 12 in H, 8 in D, 16 in W
Mfr # WA121608GSCG
Zoro # G6995399
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
12 in
Nominal Depth
8 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA121608GSCG
Zoro #
G6995399
UPC #
786725848775
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
12 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Enclosure Cover Type
Screw On
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Features
Standards
UL
Enclosure NEMA Rating
NEMA 4
Weight
20 lb.
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Capacity
1452 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Screw On
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.