Zoro Homepage

Screws Electrical Enclosures, 14 in H, 3 in D, 13 in W

  • Mfr # PB25BC

  • Zoro # G6999294


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
3 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB25BC
Zoro #
G6999294
UPC #
786725845507
Country of Origin
United States

Dimensions

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Number of Holes
0
Series
PB
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Screw On
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
Weight
15 lb.
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Capacity
546 cu.in
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Cover Closure Type
Screw On
Enclosure Material
Carbon Steel

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.