
Screws Electrical Enclosures, 15 in H, 15 in D, 3 in W
Mfr # PB6VLBC
Zoro # G6999160
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
3 in
Nominal Height
15 in
Nominal Depth
15 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB6VLBC
Zoro #
G6999160
UPC #
786725845576
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
15 in
Nominal Depth
15 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Number of Holes
0
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Standards
UL, CSA
Series
PB
Material of Enclosure
Carbon Steel
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Grounding provisions provided.
Enclosure NEMA Rating
NEMA 4
Weight
6 lb.
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Capacity
675 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.