Screws Electrical Enclosures, 20 in H, 10 in D, 16 in W, NEMA 4X, Fiberglass

  • Mfr # HW-201610CHSC

  • Zoro # G7340079


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-201610CHSC
Zoro #
G7340079
UPC #
786725856091
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Solid
Features
Constructed of molded fiberglass; Continuous hinge with two-screw cover; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Premier

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products