Zoro Homepage

Screws Electrical Enclosures, 20 in H, 20 in D, 3 in W

  • Mfr # PB8BC

  • Zoro # G6999355


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
3 in
Nominal Height
20 in
Nominal Depth
20 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8BC
Zoro #
G6999355
UPC #
786725845583
Country of Origin
United States

Dimensions

Nominal Width
3 in
Nominal Height
20 in
Nominal Depth
20 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Grounding provisions provided.
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4
Series
PB
Number of Holes
0
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Weight
8 lb.
Capacity
1200 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Cover Closure Type
Screw On
Enclosure Material
Carbon Steel

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products